Shop All Pipe Taps
Precision Twist Drill
Pipe Tap, 1/2"X14, Taper, NPT
Mfr # 15411/2X14
Zoro # G0072307
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"X14
- Tap Chamfer Taper
- Tap Thread Type NPT
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15411/2X14
- Zoro # G0072307
- UPC # 698464020209
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"X14 |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Tap Thread Type | NPT |
Tap Finish | Uncoated |
Tap Style | Pipe |
Standards | ANSI |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
NPT Pipe Tap,1/2X14, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag, Red, Canvas (5539LRED)
- DEWALT Grinder (DCG413H1)
- SLUGGER BY FEIN Pilot Pin, 9/16-2 In Dia, 2 In D (63134998310)
- DASCO PRO Pin Punch, 5/16 Tip x 6" L (590)
- DRILL AMERICA 1-11"-1/2 NPT HSS 5 Flute Pipe Tap (DWT64010)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (5TWU9)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383643)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPS (C64233)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252100)
- YMW TAPS Pipe Tap, 2"-11-1/2, NPT (383160)
- Precision Twist Drill Pipe Taps