Shop All Pipe Taps
Precision Twist Drill
Pipe Tap, 1/2"X14, NPTF
Mfr # 15671/2X14
Zoro # G0072812
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"X14
- Tap Thread Type NPTF
- Tap Style Pipe
- Tap Finish Bright
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 15671/2X14
- Zoro # G0072812
- UPC # 698464020872
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"X14 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Finish | Bright |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
HSS Bright,NPTF Pipe Tap,1/2X14, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3707)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 20,000 RPM (M2X200RG4)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- WALTER Pipe Tap, 1/16"-27, Plug, 3 Flutes, NPT (A25563-NPT1/16)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (5PXH8)
- YMW TAPS Pipe Tap, 2"-11-1/2, NPT (383160)
- SOWA HIGH PERFORMANCE TAPS 1/2-14 H.S.S. 4-Flute NPT Interrupted Thread Taps (123706)
- Precision Twist Drill Pipe Taps