Shop All Pipe Taps
Precision Twist Drill
Pipe Tap, 1/16"X27, NPTF
Mfr # 15431/16X27
Zoro # G0072438
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"X27
- Tap Thread Type NPTF
- Tap Style Pipe
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # 15431/16X27
- Zoro # G0072438
- UPC # 698464020377
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/16"X27 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
NPTF,Pipe Tap,1/16X27, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCRM19)
- TOOLPRO Grid Punch 1/8 Rivet 9/16 Grid (05060)
- RIDGID Reamer Blade (94692)
- VERMONT AMERICAN Router Bit Set, Carbide Tipped, 4 pcs. (23013)
- DRILLCO 3/4-14, Pipe Taps (290A148)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533715)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- Precision Twist Drill Taps