Shop All Spiral Point Taps
Precision Twist Drill
Non-Relieved Style Tap, M5
Mfr # 1785NRM5
Zoro # G0079200
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M5
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 1785NRM5
- Zoro # G0079200
- UPC # 698464124563
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M5 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
Non-Relieved Style Tap,M5, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 30° KNUCKLE Pivoting Bit Holder -11PC (48-32-2301)
- GREENLEE 50399047 - Connector Unit-Rope 7,000 (39904)
- DEWALT 18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3983)
- K-TOOL INTERNATIONAL Combo Wrench, High Polish, 12 pt., 1-1/4" (KTI-41340)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 2FL M6 x 1.00 mm (1785NRM6)
- PRECISION TWIST DRILL 1785M Relieved Style Tap M16 x 2.00 mm (1785M16)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- YMW TAPS Spiral Point Tap, TICN-D3 M2.6 X 0.45 (PS2.6F3NEB-TICN)
- Precision Twist Drill Taps