Shop All Taper Length Drill Bits
Precision Twist Drill
M51CO HSS-E Bronze 135D Taper Length Drill Long ANSI 25/64 in, 6PK
Mfr # M51CO25/64
Zoro # G011916700
product price: $33.55
/pk 6, $5.59/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # M51CO25/64
- Zoro # G011916700
- Country of Origin Brazil
- Category Taper Length Drill Bits
Description
With a heavy duty design, recommended for use in difficult materials and applications, M51CO taper length drill bits are manufactured from Premium High Speed cobalt for drilling hard materials, including tool steel. With a 135 degree split point to help with self centering and reduce the push force needed, the drills also have a bronze oxide finish which prevents workpiece material from sticking to the cutting surfaces of the tool for clean and accurate holes. M51CO HSCo taper length drill bits are available in a range of fractional diameters, starting at 1/16 in and going all the way up to 1 in, in increments of 1/64 in.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 3/8, PK5 (52002)
- HOLEX 3/32 inch L-wrench, Nickel-Plated, Long (626108 3/32)
- KNIPEX Retaining Ring Pliers, 0.046 In Tip, 0 Deg (46 11 A1 SBA)
- EAZYPOWER Tamper Resistant Hex Screwdriver 1/8 in Round (86252)
- PRECISION TWIST DRILL M51CO HSS-E Bronze 135D Taper Drill 1/16 inch (M51CO1/16)
- PRECISION TWIST DRILL R51 HSS BRT 118D Taper Length Drill 1/8 inch (R511/8)
- PRECISION TWIST DRILL HSS Bright 118° Taper Length Drill Long DIN 340 24.50 mm (057245)
- MICHIGAN DRILL #68 HIGH SPEED STEEL 118° POINT TAPER LENGTH DRILL (400 68)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #51 (50261)
- OSG Screw Machine Drill, Taper, 17.50mm (HP258-6890)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64 (55245)
- Precision Twist Drill Drill Bits