Shop All Stub Drills
Precision Twist Drill
M42CO HSS-E Bronze 135D Stub Drill Short ANSI R R, 6PK
Mfr # M42COR
Zoro # G211917316
product price: $11.55
/pk 6, $1.93/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # M42COR
- Zoro # G211917316
- Country of Origin Brazil
- Category Stub Drills
Description
M42CO heavy duty screw machine length drill bits are recommended for use in difficult materials and applications and are available in letter sizes from A to Z, with a 135 degree split point for good self-centering and reducing push force. The premium High Speed cobalt used in manufacture means the drills are suitable for drilling hard materials including tool steel, whilst the bronze oxide finish prevents workpiece material from sticking to the cutting edges of the tool to ensure a clean and accurate hole.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Rubber Tip Blow Gun (CO 601)
- STARRETT Kwik Change Arbor Kit, Carbide Drill-Hex (A6-5)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- NACHI SG-ESS Stub Length Drill - N (1363496)
- Precision Twist Drill Stub Drills