Shop All Stub Drills
Precision Twist Drill
M40CO HSS-E Bronze 135D Stub Drill Short ANSI 11/16 in
Mfr # M40CO11/16
Zoro # G211917187
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # M40CO11/16
- Zoro # G211917187
- Country of Origin Brazil
- Category Stub Drills
Description
M40CO screw machine length drill bits are of a heavy duty design, recommended for use when drilling difficult materials and applications. They are manufactured from High Speed cobalt, suitable for drilling hard materials including tool steel, and have a bronze oxide finish to stop workpiece material from sticking to the cutting surfaces of the tool, so you get a more accurate hole. The 135 degree split point is an aid to self-centering, so no drill wander over the workpiece surface, and reduces the force needed to drill down. M40CO drill bits are available in fractional sizes from 1/16in to 3/4in in 1/64in increments.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 6" Lip Wood Handle (82-787)
- ELESA Zinc-plated steel threaded stud, VC.692/60 p-M10x20 (VC.692-p)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- NACHI Aqua REVO Drill Stub - 10.2mm (0774097)
- Precision Twist Drill Stub Drills