Shop All Jobber Length Drill Bits
Precision Twist Drill
L10 HSS Left Hand Jobber Drill 19/64 inch
Mfr # L1019/64
Zoro # G0104592
Sold in multiples of 12 for $117.48
$117.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #23
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # L1019/64
- Zoro # G0104592
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #23 |
Shank Dia. | 19/64" |
Details
Item | HSS Jobber Drill,Bright,118 deg.,19/64" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Left Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Bright,118 deg.,19/64 In., Drill Bit Size #23, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 49-56-0117 2" Hole Dozer„¢ Hole Saw (49-56-0117)
- DRILL AMERICA m33x3.5 HSS 4 Flute Hand Tap Set (DWTS33X3.5)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- PROTO 1/4 in Drive, 3/16" Spline SAE Socket, 6 Points (J4706DPL)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- PRECISION TWIST DRILL R18H HSS BRIGHT 118D Jobber Drill N52 (R18HN52)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 9/64 inch (R10P9/64)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/32 inch (R10P3/32)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1935)
- Precision Twist Drill Jobber Length Drill Bits