Shop All Jobber Length Drill Bits
Precision Twist Drill
HX18 HSS Purple/Bronze HX 135D JL Drill N47 N47
Mfr # HX18N47
Zoro # G2640359
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0785
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # HX18N47
- Zoro # G2640359
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #47 |
Overall Length | 2 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Details
Drill Bit Grouping | Drill Bit |
Item | Jobber Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.0785 |
Drill Bit Finish | Straw/Bronze |
Material | High Speed Steel |
Finish | Tin |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | HX18 |
Coolant Through | No |
Standards | ANSI |
Point Type | Conventional Point |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.0785, Wire, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- MAYHEW Chisel, 3/8in. Tip, 7-1/4in. L, Half Round (10504)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (40313)
- PRECISION TWIST DRILL HX18 HSS Purple/Bronze HX 135D JL Drill N35 N35 (HX18N35)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 12.00 mm (2A12.0)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.00 mm (2AB8.0)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N1 N1 (R18PN1)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 1/8x12IN (C20436)
- Precision Twist Drill Drill Bits