Shop All Jobber Length Drill Bits
Precision Twist Drill
HX18 HSS Purple/Bronze HX 135D JL Drill N35 N35
Mfr # HX18N35
Zoro # G2640237
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # HX18N35
- Zoro # G2640237
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #35 |
Overall Length | 2 5/8 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 1/8 in |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1100 |
Drill Bit Finish | Straw/Bronze |
Material | High Speed Steel |
Finish | Tin |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Coolant Through | No |
Point Type | Conventional Point |
List Number | HX18 |
Standards | ANSI |
Measurement System | Wire |
Description
Jobber Drill Bit, Drill Bit Size #35, Drill Bit Point Angle 135 Degrees , Decimal Equivalent 0.1100, Wire, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wrench, Open End, 1/2 x9/16", Satin Chrome (1725B)
- MILWAUKEE TOOL SHOCKWAVE 2" Power Bit Phillips #2 (25 Pk) (48-32-4162)
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- PRECISION TWIST DRILL HX18 HSS Purple/Bronze HX 135D JL Drill N47 N47 (HX18N47)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- PRECISION TWIST DRILL 2AB HSS Steam Oxide 118D JL Drill Jobber 8.00 mm (2AB8.0)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 11/32 inch (R10B11/32)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N1 N1 (R18PN1)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 5/16 (C23011)
- Precision Twist Drill Jobber Length Drill Bits