Shop All Drill Bit Sets
This Product is Discontinued
Precision Twist Drill
HSS Jobber Drill Set, Bright, Wire Size (Discontinued)
Mfr # C20R18PSET
Zoro # G0099388
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Drill Bit Size #26
- Shank Dia. 0.0390"; 0.0380"; 0.0370"; 0.0360"; 0.0350"; 0.0330"; 0.0320"; 0.0310"; 0.0292"; 0.0280"; 0.0260"; 0.0250" 0.0240"; 0.0225"; 0.0210"; 0.0200"; 0.0180"; 0.0160"; 0.0145"; 0.0135"
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # C20R18PSET
- Zoro # G0099388
- Country of Origin France
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #26 |
Shank Dia. | 0.0390"; 0.0380"; 0.0370"; 0.0360"; 0.0350"; 0.0330"; 0.0320"; 0.0310"; 0.0292"; 0.0280"; 0.0260"; 0.0250" 0.0240"; 0.0225"; 0.0210"; 0.0200"; 0.0180"; 0.0160"; 0.0145"; 0.0135" |
Details
Drill Bit Grouping | Drill Bit Set |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Number of Pieces | 20 |
Item | HSS Jobber Drill Set,Bright,Wire Size |
Cutting Direction | Right Hand |
Measurement System | Wire |
Description
HSS Jobber Drill Set,Bright,Wire Size, Drill Bit Size #26, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.