Shop All Drill Bit Sets
Precision Twist Drill
E712 HSS BRT NPTF Tap ANSI B94.9 5FL Set 2AB x 25
Mfr # C252ABSET
Zoro # G811923410
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # C252ABSET
- Zoro # G811923410
- Country of Origin Brazil
- Category Drill Bit Sets
Description
C252AB is a set of 25 2AB drills in metric sizes from 1.0 mm to 13.0 mm in 0.5 mm increments. They can be used to drill many materials including steels, stainless steel and aluminum and have a 118 degree conventional point which provides strength and makes it easy to re-grind. With a steam oxide finish to prevent workpiece material from sticking to the cutting edges of the tool, you get clean and accurate holes. For a versatile option, choose the C252AB set with 2AB Jobber drill bits, which can be used in many different applications, both hand held and in machines.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- DE-STA-CO Toggle Clamp, Squeeze Action, 800 Lb. Cap. (325)
- DRILL AMERICA 9.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM9.00)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- CENTURY DRILL & TOOL Speed Cut Auger Bit Set 6Pc 1/2" 5/8" 3/4" 7/8" 1" Overall Length 6" (38606)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- CLE-LINE 29PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1876 Black & Gold HSS 1/16-1/2x1/64 (C21163)
- DRILL AMERICA 9/16"-1" 5Pc. Cobalt Reduced Shank Drill Bit Set, Shank Size: 1/2" (POUD/ACO)
- CHICAGO-LATROBE 36PC Jobber&PlgHandTap Set CL HS #36, #33, #29(2), #25, #21, #16, #15, #7, #3, F, I, 5/16, Q, U, 25/64, 27/64, 39/64 (55305)
- DREMEL 7pc. Drill Bit Set (628-01)
- WESTWARD 13pc. HSS 135 Degrees Drill Bit Set (401J88)
- Precision Twist Drill Drill Bit Sets