Shop All Spotting Drills
Precision Twist Drill
DS-90 HM BRT 90D Spotting Drill 1/8 inch
Mfr # DS901/8
Zoro # G4171609
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # DS901/8
- Zoro # G4171609
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 2 in |
Shank Dia. | 1/8 in |
Size (In.) | 1/8 |
Size | 1/8" |
Drill Bit Size | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/8" |
Depth:Dia. Ratio | 1xD |
Depth x Dia. Ratio | 1xD |
Size- Decimal | 1/8" (0.1250) |
Body Dia. | 1/8 in |
Sizes Included | 1/8" |
Size (mm) | 3.18 |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 1/8 in, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PCN50 Pneumatic 15 Degree 2" Coil Siding Nailer (PCN50)
- TEKTON T8 Star T-Handle Key (KTT32080)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #7 (C70140)
- PROTO NUT DRIVER 9/32 (PO9209)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- MELIN TOOL CO Carbide Nc Spot Drill, 60 deg., 10mmx25mm (HDRNC-10MM-60)
- Precision Twist Drill Spotting Drills