Shop All Stub Drills
Precision Twist Drill
C60M41CO HSS-E Bronze 135D Stub Drill Set x 60
Mfr # C60M41COSET
Zoro # G011917417
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # C60M41COSET
- Zoro # G011917417
- Country of Origin France
- Category Stub Drills
Description
The C60M41CO set of screw machine length drills contains 60 different sizes of M41CO drills from N1 to N60, arranged in size order in a sturdy case for safety and ease of transport. The M41CO drills have a 135 degree split point which means the drills will self-center for more accurate hole placement, and less push force is required. The bronze oxide finish further aids accurate holes by preventing workpiece material from sticking to the cutting surfaces of the tool, whilst the premium High Speed cobalt used in manufacture means the drills can be used for drilling tool steel and other hard materials. With a heavy duty design recommended for use in difficult materials and applications, the C60M41CO set of M41CO screw machine length drills is a good choice.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m13 x .5 HSS Plug Tap and 12.50mm HSS 1/2in Shank Drill Bit Kit (POUMS13X.5)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- IRWIN Tap Wrench Set, #4 to 1/2 In, 7 pc (4935055)
- CLE-LINE Mandrel Round Shank-6MM(1/4") 14-30MM(9/16"-1-3/16") 1885 (C25116)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- Precision Twist Drill Stub Drills