Shop All Drill Bit Sets
Precision Twist Drill
C26R15 HSS Steam Oxide 118D JD Setx 26 Set R15 x 26
Mfr # C26R15SET
Zoro # G411923407
product price: $156.99
/ea
Free Shipping & Returns
$156.99
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
- Brand Precision Twist Drill
- MFR # C26R15SET
- Zoro # G411923407
- Country of Origin Brazil
- Category Drill Bit Sets
Description
For a great set of Jobber drill bits in letter sizes from A to Z, choose the C26R15 set containing R15 drills. Manufactured from premium High Speed Steel, they can be used for drilling stainless steel, steels, aluminum and a wide range of different materials, and are very versatile, being suitable for drilling in many different applications, both hand held and machines. The strong 118 degree conventional point means the drills can be easily reground for use again and again, whilst the steam oxide finish ensures clean, accurate holes by preventing workpiece material from sticking to the cutting surfaces of the drill.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #22 (C18075)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 6 mm L.70 mm (03150706)
- KEO Countersink, 3 FL, 100 Deg, 1/2, HSS (50120)
- MILWAUKEE TOOL 6 in 10 TPI SAWZALL Blades , 5 Pack (48-00-5092)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- NITRO Mechanics Length Drill Set, Series 350N, Imperial System of Measurement, 116 Minimum Drill Bit Si (350NW29)
- DRILLCO 13PC DRILL SET 1/16-1/4 BY 64ths Left Hand Drill (200LH13)
- VULCAN Bit Drill Titanium Set 17Pc (871570OR)
- DRILL AMERICA 16 Piece Forstner Drill Bit Set (DMS70-2016)
- DEWALT 12 - 24 NC Tap & No. 16 Drill Bit (DWA1408)
- DRILLCO 21PC IMP COBALT SET 1/16- 1/4 BY 64TH 9/32-1/2 BY32 (500E21V)
- Precision Twist Drill Drill Bits