Shop All Jobber Length Drill Bits
Precision Twist Drill
5/16" HSS 118 Deg. Jobber Length Drill Bit
Mfr # R10P5/16
Zoro # G0112931
product price: $2.99
/ea
Sold in multiples of 6 for $17.94
$17.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #26
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10P5/16
- Zoro # G0112931
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #26 |
Shank Dia. | 5/16" |
Details
Drill Bit Grouping | Drill Bit |
Item | HSS Jobber Drill,Bright,118 deg.,5/16" |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Bright,118 deg.,5/16 In., Drill Bit Size #26, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- GEARWRENCH 3/4" Drive 6 Point Deep SAE Socket 1-5/8" (82450)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (5102MAX)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D Jobber Drill N7 N7 (R18N7)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 13/64 inch (R1013/64)
- PRECISION TWIST DRILL R10 HSS Steam Oxide 118D JL Drill 5/64 inch (R105/64)
- PRECISION TWIST DRILL 21/64" Cobalt 135 Deg. Jobber Length Drill Bit (R10CO21/64)
- PRECISION TWIST DRILL R10B HSS Steam Oxide 135D NAS907B JD 17/64 inch (R10B17/64)
- PRECISION TWIST DRILL HM Bright 118° Solid Standard Jobber Precision 3.30 mm (003624)
- KODIAK CUTTING TOOLS 2.0mm Carbide Jobber Length Drill ALTIN Coated (5528754)
- Precision Twist Drill Drill Bits