Shop All Jobber Length Drill Bits
Precision Twist Drill
2AB HSS Steam Oxide 118D JL Drill Jobber 3.20 mm
Mfr # 2AB3.2
Zoro # G4171539
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 2AB3.2
- Zoro # G4171539
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.20 mm |
Overall Length | 65.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 29.00 mm |
Details
Item | Jobber Drill Bit |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Decimal Equivalent | 0.1260 |
Drill Bit Finish | Steam Oxide |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
List Number | 2AB |
Point Type | Split point |
Coolant Through | No |
Measurement System | Metric |
Description
Jobber Drill Bit, Drill Bit Size 3.20 mm, Drill Bit Point Angle 118 Degrees , Decimal Equivalent 0.1260, Metric, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Cobalt Jobber Length Drill Bit (DWDCO31/64)
- PIG Pig Water-Repellent, Oil-Absorbent, Medium-Weight Mat Pad, 15"X20" (NPG26300)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49002CF)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12394 (12394)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N3 N3 (R18PN3)
- PRECISION TWIST DRILL R18 HSS Steam Oxide 118D JL Drill N40 N40 (R18N40)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 1/16 inch (R10P1/16)
- PRECISION TWIST DRILL R18B HSS Steam Oxide 135D NAS907B JD N21 N21 (R18BN21)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 5/32 inch (R10P5/32)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #35 (44105)
- Precision Twist Drill Jobber Length Drill Bits