Shop All Jobber Length Drill Bits
Precision Twist Drill
2A HSS BRT 118D JL Drill Jobber DIN 338 3.00 mm
Mfr # 2A3.0
Zoro # G0090242
product price: $1.25
/ea
Sold in multiples of 12 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size #12
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 2A3.0
- Zoro # G0090242
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | #12 |
Shank Dia. | 3mm |
Details
Item | HSS Jobber Drill,Bright,3mm |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Bright |
Material | Cobalt |
Cutting Direction | Right Hand |
Coolant Through | No |
Measurement System | Wire |
Description
HSS Jobber Drill,Bright,3mm, Drill Bit Size #12, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Alloy Hole Saw, 7" (30126)
- DRILL AMERICA 21/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (D/ACO21/32)
- ABB Crimping Tool Die (13477)
- MILWAUKEE TOOL 2 in. 15 Amp SDS-MAX Rotary Hammer with Case (5342-21)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 6.00 mm (2A6.0)
- PRECISION TWIST DRILL D33M HM BRT 118D Solid Standard Jobber 5.00 mm (D33M5.0)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N21 (R18PN21)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N33 N33 (R18PN33)
- PRECISION TWIST DRILL R10CO HSS-E Bronze 135D NAS907J JD 3/8 inch (R10CO3/8)
- PRECISION TWIST DRILL 5/16" HSS 118 Deg. Jobber Length Drill Bit (R10P5/16)
- SUPER TOOL 6.00mm Carbide 135 Deg. Jobber Length Drill Bit (302060)
- Precision Twist Drill Drill Bits