Shop All Die Sets
Precision Twist Drill
2710M HSS BRT M Die ANSI M10 x 1.50 mm
Mfr # 2710M10X1.5X1
Zoro # G0080932
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Die Type Adjustable
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 2710M10X1.5X1
- Zoro # G0080932
- UPC # 698464051722
- Country of Origin United States
- Category Die Sets
Details
Item | Round Threading Die |
Thread Direction | Right Hand |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Description
Round Threading Die, Adjustable, Thread Direction Right Hand, Finish - Machining Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- DEWALT 3/8" x 6" Drill Bit Premium Percussion (DW5230)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- WESTWARD Hex Rethreading Die Set, Std 16 Pc (10M990)
- WESTWARD Tap/Die Set, 12 Pieces (1PZ45)
- WESTWARD Alloy Steel Die, 1/4-32 UNF (CCT1060-31)
- WESTWARD Alloy Steel Die 1 In Width, 7/16-14 UNC (CCT1060-109)
- LOCOLOC Swaging Tool Dies, Locoloc® (DI2-6)
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- CENTURY DRILL & TOOL Metric Tap and Die, 58 Pc Set (98957)
- Precision Twist Drill Die Sets