Shop All Jobber Length Drill Bits
This Product is Discontinued
Precision Twist Drill
239TBT HSS 135D NAS907B JL Drill 5/16 inch (Discontinued)
Mfr # 239TBT5/16
Zoro # G0089253
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 239TBT5/16
- Zoro # G0089253
- UPC # 086071419699
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16" |
Shank Dia. | 5/16" |
Details
Item | HSS Jobber Drill,Steam Oxide,5/16" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Steam Oxide |
Material | Cobalt |
Cutting Direction | Right Hand |
Description
HSS Jobber Drill,Steam Oxide,5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.