Shop All Jobber Length Drill Bits
Precision Twist Drill
21/64" Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # R10CO21/64
Zoro # G0112432
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size #36
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R10CO21/64
- Zoro # G0112432
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | #36 |
Shank Dia. | 21/64" |
Details
Item | HSS-E Jobber Drill,Bronze,21/64" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Bronze Oxide |
Material | Cobalt |
Cutting Direction | Right Hand |
Point Type | Self Centering Split Point |
Coolant Through | No |
Measurement System | Wire |
Description
HSS-E Jobber Drill,Bronze,21/64 In., Drill Bit Size #36, Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7031-5)
- URREA 1/4" Drive SAE, 10 pcs (47106)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- PRECISION TWIST DRILL 21/32 inch SML Cobalt Drill Bit, 135 degree, Bronze oxide (046042)
- PRECISION TWIST DRILL 7/32" HSS 135 Deg. Jobber Length Drill Bit (R10B7/32)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N21 (R18PN21)
- PRECISION TWIST DRILL 2A HSS BRT 118D JL Drill Jobber DIN 338 9.00 mm (2A9.0)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 9/64 inch (R10P9/64)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N1 N1 (R18PN1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #39 (46709)
- Precision Twist Drill Drill Bits