Shop All Spiral Point Taps
Precision Twist Drill
1785NR HSS BRT M Non-Spiral Pt 3FL M16 x 2.00 mm
Mfr # 1785NRM16
Zoro # G0079167
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16
- Tap Style Spiral Point
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 1785NRM16
- Zoro # G0079167
- UPC # 698464124457
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M16 |
Details
Item | Spiral Point Tap |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Description
Non-Relieved Style Tap,M16, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- WIDIA Spiral Flute Tap Modified Bottoming, 3 Flutes (5364641)
- VIM PRODUCTS T30 XL BALL TORX (VIMBTXLT30)
- DRILL AMERICA 1/16"-3/8" Adjustable Tap Wrench (DWTTW4)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO2)
- PRECISION TWIST DRILL 1785NR HSS BRT M Non-Spiral Pt 3FL M12 x 1.75 mm (1785NRM12)
- PRECISION TWIST DRILL Spiral Point Tap, #6X32, UNC (15346-32H3NO3)
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 1/4"X20, UNC (1585NR1/4X20H32FLNO2)
- PRECISION TWIST DRILL Spiral Point Tap, 3/8"X16, UNC (15853/8X16H33FLNO2)
- YMW TAPS Spiral Point Tap, BR D5 M24X1 (PS024M5NEB)
- Precision Twist Drill Taps