Shop All Straight Flute Taps
Precision Twist Drill
1700M HSS Hand Tap BRT M M12 x 1.75 mm
Mfr # 1700M12X1.75NO2
Zoro # G0078080
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # 1700M12X1.75NO2
- Zoro # G0078080
- UPC # 698464036170
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
Description
Hand Tap,M12 x 1.75mm, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Heavy Duty F Clamp 1200 mm (HDC-1200)
- GREENLEE 1 Piece Hydraulic Punch Driver Set, 10 ga. (7646)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/4" (80517)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO3)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15001.1/2X6H4NO2)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M12 x 1.75 mm (1700M12X1.75NO1)
- PRECISION TWIST DRILL Straight Flute Hand Tap, 4 Flutes, UNC (15285-40H23FLNO2)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M6 x 1.00 mm (1700M6X1.0NO2)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Bottoming, 6 Flutes, UNF (1691700)
- Precision Twist Drill Straight Flute Taps