Shop All Jobber Length Drill Bits
This Product is Discontinued
Precision Twist Drill
1-1/8" HSS 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # R561.1/8
Zoro # G0122987
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1-1/8"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # R561.1/8
- Zoro # G0122987
- Country of Origin Brazil
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1-1/8" |
Shank Dia. | 1/2" |
Details
Item | Shank Jobber Drill,Redcd,Parallel,1-1/8" |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright and Steam Oxide |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Coolant Through | No |
Description
Shank Jobber Drill,Redcd,Parallel,1-1/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.