Shop All Cookware
Precision Trading Corp
Precision Trading PES1210 12 in. Deluxe Electric Skillet
Mfr # PES1210
Zoro # G003755997
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Trading Corp
- MFR # PES1210
- Zoro # G003755997
- UPC # 715688049813
- Country of Origin China
- Category Cookware
Description
Features
- Large cooking surface for personal breakfast, lunch and dinner.
- Power - 1200W.
- Detachable temperature control.
- Ideal to cook any type of food.
- Easy to use.
- Easy to clean.
- Color - Black & Red.
- Dimension - 16.34 L x 11.90 W x 7.00 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10174Bc0004 Latch (10174BC0004)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- SQWINCHER Sports Drink Mix, 1 oz., Mix Powder, Low Calorie, Orange, 8 PK (159060281)
- WHIRLPOOL Wash Machine, Gear Case Pulley (W10721967)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC28)
- VOLLRATH Purple Silicone Pan Sleeve (10815P)
- NATIONAL PRESTO Cooker Canner 23Qt Prest (01781)
- NUTRICHEF Large Fry Pan Work With Nccw12S (PRTNCCW12LFP)
- COMMERCIAL CHEF 12in Carbon Steel Skillet (CHCSS12)
- HAMILTON BEACH 6 qt Silver Stainless Steel Slow Cooker (33262)
- SERENELIFE Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant (SLCW15BLU)
- Precision Trading Corp Cookware