Shop All Blenders and Juicers
Precision Trading Corp
Precision Trading PCJ627B 25 oz. Citrus Juicer
Mfr # PCJ627B
Zoro # G203980564
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Trading Corp
- MFR # PCJ627B
- Zoro # G203980564
- UPC # 715688074921
- Country of Origin China
- Category Blenders and Juicers
Description
Features
- The modern designed Premium Citrus Juicer features a Reverse action motor.
- It is BPA Free.
- Also offers a convenient cord storage design.
- Automatic ON/OFF By Pressing
- Transparent Dust Cover
- Capacity: 750 ml.
- Power: 25 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANBY Compact Refrigerator and Freezer, 2.9 cu ft, White (DCR032A2WDD)
- GE Surface Burner, 6" (WB30X218)
- RATIONAL Drip Collector (50.00.300)
- CRES COR Rocker Switch 7/8 X 1-1/2 Dpdt Ctr-Off (0808 104 01 K)
- HAMILTON BEACH Power Elite Black/Silver Metal/Plastic Blender 40 oz 12 speed (58148)
- LIFETIME 5-1/4 in. W X 5-1/2 in. L Clear/Yellow Glass/Plastic Manual Juice Press 12 oz (5078573)
- AVAMIX 928BLJAR64SS 64 oz. Stainless Steel Jar (R64SS)
- BLENDER XL Blender (28202)
- LIFETIME Citrus Juicer Alum Ylw (8731)
- ROBOT COUPE 14 in Hand Held Commercial Immersion Blender (MP350TURBO)
- TABLECRAFT Juicer, Coated Aluminum Alloy, Black (10819)
- Precision Trading Corp Blenders and Juicers