Shop All Coffee Grinders
Precision Trading Corp
Precision Trading PCG523 2.3 oz. Coffee Grinder
Mfr # PCG523
Zoro # G203686695
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Trading Corp
- MFR # PCG523
- Zoro # G203686695
- UPC # 715688074877
- Country of Origin China
- Category Coffee Grinders
Description
Features
- The Premium Coffee Grinder features stainless steel blades.
- It's equipped with a 150W power motor.
- Safety On/Off switch included.
- Power Motor: 150W
- Lightweight & Durable
- Capacity - 23 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=19, Sw1=16 (K1361.1610)
- DEXTER RUSSELL Butcher Knife, 6 In, Poly, White (04123)
- KILNER Regular Mouth Canning Jar 13.5 oz 6 pk, 6PK (0025.042U)
- MANITOWOC Fan Tubeaxial 115V (40001943)
- KAFFE Electric Coffee Grinder with Removable Cup, 4.5oz (14-Cup) Cleaning Brush Included. (Black) (KF5010)
- WARING COMMERCIAL Spice Grinder, Stainless Steel, 11.5" H (WSG30)
- CAPRESSO Silver 0.55 lb. Coffee Grinder (560.04)
- KAFFE Electric Coffee Grinder - 14 Cup (3.5oz) with Cleaning Brush. Easy On/Off. Black (KF2010)
- KAFFE Electric Coffee Grinder w/Removable Cup, 4.5oz (14-Cup) Cleaning Brush Incl., Stainless Steel (KF5020)
- CUISINART Grinder Coffee Black (DCG-20BKN)
- CAPRESSO Black 0.22 lb. Coffee and Spice Grinder (505.01)
- Precision Trading Corp Coffee Grinders