Shop All Exit Devices
Precision
Surface Vertical Rod, Satin SS, Series2200
Mfr # 3R0FL22084908ALHRB630
Zoro # G3949010
product price: $1,804.99
/ea
Free Shipping & Returns
$1,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2200
- Exit Device Type Rim
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 30 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0FL22084908ALHRB630
- Zoro # G3949010
- UPC # 887838144607
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 48 in |
Fits Stile Width | 4 1/4 in |
Door Height | Up to 120 in |
Max. Door Height | 84 in |
Max. Door Width | 48 in |
Door Height - Maximum | 120 in |
Door Width - Minimum | 36 in |
Door Width - Maximum | 48 in |
Door Height - Minimum | 80 in |
Description
Surface Vertical Rod, SVR Fire Rated, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2200, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, ADA Compliant, Yes, Standards ANSI/BHMA 156.3, Outside Trim Type Lever, Lockset Function Exit, Cylinder No, Includes Key Lock Lever, Mounting Hardware, Max. Door Height 84 in, Max. Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel Single Pack (U 11062)
- LCN 4040XPT-3077DE RH AL Door Closer Arms (4040XPT-3077DE RH 689)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Square Deadbolt, Flat Black (DB201-SMD FBL)
- PALISADE Vinyl J-Trim 94"L in Louvre Granit, PK5 (19003PK)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- Precision Exit Devices