Shop All Sanitary Tube Fittings
This Product is Discontinued
Precision Stainless - Usa
Short Ferrule, 4" Tube Size, 5/8" L, Metal (Discontinued)
Mfr # 14WMP-0400-4-USA
Zoro # G5360542
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Short Welding Ferrule
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless - Usa
- MFR # 14WMP-0400-4-USA
- Zoro # G5360542
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 4 in |
Pipe Size - Pipe Fitting | 4 in |
Flange Outside Dia. | 4 in |
Overall Length | 5/8 in |
Compatible Tube Outer Diameter | 4 in |
Fitting Side A Inside Diameter | 3 417/500 in |
For Tube Outside Diameter | 4 in |
Fitting Side A Outside Diameter | 4 in |
Description
Short Ferrule, Compatible Tube Outer Diameter 4 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 4 in, Overall Length 5/8 in, Specific Fitting Shape Short Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 3 417/500 in, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.