Shop All Sanitary Tube Fittings
Precision Stainless - Usa
Elbow, 2-1/2" Tube Size, 3-5/8"L, Butt Weld
Mfr # 2WK-0250-7-6
Zoro # G5356747
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless - Usa
- MFR # 2WK-0250-7-6
- Zoro # G5356747
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Pipe Size - Pipe Fitting | 2 1/2 in |
Flange Outside Dia. | 2 1/2 in |
Overall Length | 3 5/8 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Flange Outside Diameter | 2.5 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Description
Elbow, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 5/8 in, Specific Fitting Shape 45 Degrees Elbow, Flange Outside Diameter 2.5 in, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Washer Kit, For Most Faucets (540-5004)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- SMITH-COOPER 2-1/2" Floor Flange (4316000666)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604F 1/2)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-6)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 2-1/4" L, Metal (2WK-0150-7-6)
- STEEL & OBRIEN 2-1/2" x 2" BPE Clamp End Ecc. Reducer, 3" Long 316SS SF1 (S32-14MP-2.5X2-PL-316)
- STEEL & OBRIEN 1" Weld End Tee w/Short Outlet Clamp - 304SS Polished (7WWMS-1-7-304)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- Precision Stainless - Usa Tube Fittings