Shop All Sanitary Tube Fittings
Precision Stainless - Usa
Elbow, 1-1/2" Tube Size, 2-1/4" L, Metal
Mfr # 2WK-0150-7-4
Zoro # G5386783
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Surface Finish 32 RA ID /32 RA OD
- Tube Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless - Usa
- MFR # 2WK-0150-7-4
- Zoro # G5386783
- Country of Origin Multiple
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Pipe Size - Pipe Fitting | 1 1/2 in |
Flange Outside Dia. | 1 1/2 in |
Overall Length | 2 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Flange Outside Diameter | 1.5 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Description
Elbow, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 1/4 in, Specific Fitting Shape 45 Degrees Elbow, Flange Outside Diameter 1.5 in, Standards 3A, Interior Finish 32 RA, Maximum Operating Pressure 400 psi @ 72 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4-1/2" BRASS NIPPLE (311-107)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01-KM-150)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- PRECISION STAINLESS - USA Elbow, 1" Tube Size, 2" L, Metal, Butt Weld (2WCL-0100-7-4)
- PRECISION STAINLESS - USA Elbow, 1-1/2" Tube Size, 2-1/4" L, Metal (2WK-0150-7-6)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-4)
- PRECISION STAINLESS - USA Elbow, 2" Tube Size, 4" L, Metal, Butt Weld (2WCL-0200-7-6)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0075X36.00-7-4)
- STEEL & OBRIEN 3" Threaded John Perry Tube Ferrule - 1-3/4" Long 304SS (L15AJP-3-304)
- STEEL & OBRIEN 4" Tri-Clamp High Pressure Clamp - 304SS (13MHP-4-304)
- Precision Stainless - Usa Tube Fittings