Shop All Stainless Steel Pipe Fittings
Precision Stainless
Reducing Clamp Tee 4" X 1 1/2", #7 316
Mfr # 7RMP-0400X0150-7-6
Zoro # G2121255
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless
- MFR # 7RMP-0400X0150-7-6
- Zoro # G2121255
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Reducing Clamp Tee,4x1 1/2",#7 316 |
Description
Reducing Clamp Tee,4x1 1/2",#7 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- ROHL San Giovanni 30" Towel Bar (A1489LIAPC)
- CAMPBELL Relief Valve, 3/4 x 1/2 In, 75 psi, Brass (RV3NLF)
- TECTITE BY APOLLO Water Heater Installation Kit with Tank Tee (FSBTANKKIT)
- ZORO SELECT 1" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009600)
- LEGEND VALVE 1/4" x 4" 316 SS NIPPLE (316-026)
- ZORO SELECT 1/4" MNPT 316 SS Hex Socket Plug (60SP112N014)
- ZORO SELECT 1-1/2" NPT 304 SS 45 Degree Lateral (3000300612)
- ZORO SELECT Weld Spud, 316 SS, 3 in, FNPT, Class 150 (4381047690)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/8" MNPT (ZUSA-PF-7029)
- Precision Stainless Stainless Steel Pipe Fittings