Shop All Stainless Steel Pipe Fittings
Precision Stainless
Clamp Reducing Tee 6" X 4", #7 316
Mfr # 7RMP-0600X0400-7-6
Zoro # G2121377
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless
- MFR # 7RMP-0600X0400-7-6
- Zoro # G2121377
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Clamp Reducing Tee,6x4",#7 316 |
Description
Clamp Reducing Tee,6x4",#7 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Galvanized Cross (6KJ43)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- DANCO Metal Sink Clips (52520B)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 4" L (ZUSA-PF-1424)
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- ZORO SELECT Coupling, 3", 150,316, Thrd Heavy (4381034300)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 316 SS, 3" L (ZUSA-PF-2721)
- ZORO SELECT 1-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW112)
- ZORO SELECT Square Head Plug, 304 SS, 1", M BSPT (ZUSA-PF-8253)
- ZORO SELECT 4" Welded SS Blind Flange (4381000080)
- Precision Stainless Stainless Steel Pipe Fittings