Shop All Stainless Steel Pipe Fittings
Precision Stainless
Clamp Reducing Tee 4" X 3", #7 304
Mfr # 7RMP-0400X0300-7-4
Zoro # G2121596
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless
- MFR # 7RMP-0400X0300-7-4
- Zoro # G2121596
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Clamp Reducing Tee,4x3",#7 304 |
Description
Clamp Reducing Tee,4x3",#7 304
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 80 (464-600X)
- DIXON Cam and Groove Coupling, 5", Aluminum (G500-B-AL)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- TOTO Trip Lever Cst784Sf Brushed Nickel (THU148#BN)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.5 FFF-SS)
- ZORO SELECT Union, 1-1/4", 150,316, Thrd Heavy (4381037660)
- STRAUB 5" 316 SS Grip L Coupling (STR21150)
- ZORO SELECT Straight Adapter, Steel, 1/8 ", NPT x BSPP (ZUSA-PF-7998)
- ZORO SELECT 1-1/2" x 1" FNPT 304 SS Reducing Coupling (40RC111N112010)
- ZORO SELECT 2" FNPT 304 SS Cap (1LVL7)
- Precision Stainless Fittings