Shop All Stainless Steel Pipe Fittings
Precision Stainless
Clamp Reducing Tee 3" X 2 1/2", #7 316
Mfr # 7RMP-0300X0250-7-6
Zoro # G2121298
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless
- MFR # 7RMP-0300X0250-7-6
- Zoro # G2121298
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Clamp Reducing Tee,3x2 1/2",#7 316 |
Description
Clamp Reducing Tee,3x2 1/2",#7 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Bulkhead Tank Fitting, 2 In, FNPT, CPVC (8172-020C)
- ZORO SELECT Shower/Bath Faucet Diverter Handle, Diverter Handle, Chrome (99-1215D)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND23)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-2MB)
- LEGEND VALVE 1-1/4" X 1" SS316 HEX BUSHING (416-489)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 3000 - Coupling - 1/2" FNPT (ZUSA-PF-3351)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010820)
- SMITH-COOPER SW Insert, 3M, 304/L, 3X1" (4307004580)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- ZORO SELECT 1/8" FNPT SS 90 Degree Elbow (4307001200)
- Precision Stainless Stainless Steel Pipe Fittings