Shop All Stainless Steel Pipe Fittings
Precision Stainless
Clamp Reducing Tee 2 1/2" X 1.5", #7 316
Mfr # 7RMP-0250X0150-7-6
Zoro # G2121097
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless
- MFR # 7RMP-0250X0150-7-6
- Zoro # G2121097
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Clamp Reducing Tee,2 1/2x1.5",#7 316 |
Description
Clamp Reducing Tee,2 1/2x1.5",#7 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/8 I.D., 25 ft., Clear (AVX42007)
- ZORO SELECT Tube Rack, 7 Channels, 3/8 In, Black, PK2 (MTR-375-102-HD)
- ATP PTFE Tubing, 1/4 in Inside Dia. (PTFE-0406X10)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- LEGEND VALVE 1-1/4" SS304 COUPLING (404-086)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- ZORO SELECT Hex Plug, 3", 150,316, Thrd Heavy (4381036100)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,316, Thrd (4381036280)
- ZORO SELECT 1/2" FNPT 316 SS Cross (600X111N012)
- Precision Stainless Stainless Steel Pipe Fittings