Shop All Stainless Steel Pipe Fittings
Precision Stainless
Clamp Reducing Tee 1" X 3/4", #7 316
Mfr # 7RMP-0100X0075-7-6
Zoro # G2121273
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Stainless
- MFR # 7RMP-0100X0075-7-6
- Zoro # G2121273
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Details
Basic Pipe Fitting Material | Metal |
Item | Clamp Reducing Tee,1x3/4",#7 316 |
Description
Clamp Reducing Tee,1x3/4",#7 316
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron Coupling Class 150 (2WU61)
- CHICAGO VALVES AND CONTROLS 2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW020)
- ZURN Plastic, White Finish, Replacement Bucket (P1900-23)
- STRAUB 2-1/2" 304 SS Open Flex Coupling (STR35201)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- ZORO SELECT Half Coupling, 2-1/2", 150,304, Thrd Heavy (4381031890)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1X3/4" (4307000228)
- LEGEND VALVE 2" X 9"304 SS NIPPLE (304-173)
- LEGRIS Unequal Adapter, SS Pipe Fitting (1821 27 21)
- LEGEND VALVE 1-1/4" X 9" 304 SS NIPPLE (304-133)
- Precision Stainless Fittings