Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-5408-053
Zoro # G9159678
product price: $3.89
/ea
Sold in multiples of 4 for $15.56
$15.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 5.408 in
- Overall Height .388 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-5408-053
- Zoro # G9159678
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 5.408 in |
Overall Height | .388 in |
Inside Dia. | 4.208 in |
Inside Diameter | 4.208" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | .053 in |
System of Measurement | Inch |
Description
Wave Washer,5.408"x4.208"x.053",PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, #6-32, Zinc Plated (A042008000K)
- ZORO SELECT #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0100)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 3-1/2 in L, 15 PK (821274G)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 31/64 in Ht, 100 PK (388252-PR-100)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 12 mm Steel, Zinc Plated Finish, 15 PK (73728)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- MTD Washer-Wave (936-0526)
- Precision Specialties Wave Washers