Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-4997-050
Zoro # G9159696
product price: $3.29
/ea
Sold in multiples of 7 for $23.03
$23.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 4.997 in
- Overall Height .355 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-4997-050
- Zoro # G9159696
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 4.997 in |
Overall Height | .355 in |
Inside Dia. | 3.890 in |
Inside Diameter | 3.890" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | .050 in |
System of Measurement | Inch |
Description
Wave Washer,4.997"x3.890"x.050",PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.025.0001)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- 3M Reclosable Fastener, Acrylic Adhesive, 15 ft, 1 in Wd, Clear, 2 PK (MP3560)
- MIDWEST FASTENER 1/2" Birch Wood Flat Head Plugs 30PK (66804)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 6 mm Steel, Zinc Plated Finish, 40 PK (73724)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 7 mm Steel, Zinc Plated Finish, 40 PK (73725)
- Precision Specialties Wave Washers