Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-4300-045
Zoro # G9159720
product price: $2.15
/ea
Sold in multiples of 9 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 4.3 in
- Overall Height .302 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-4300-045
- Zoro # G9159720
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 4.3 in |
Overall Height | .302 in |
Inside Dia. | 3.370 in |
Inside Diameter | 3.370" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 17 ga |
System of Measurement | Inch |
Description
Wave Washer,4.300"x3.370"x.045",PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.016.0062)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77104)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-1819-020)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- ZORO SELECT Wave Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX100-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- Precision Specialties Leveling Washers