Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-2420-025
Zoro # G9159608
product price: $0.58
/ea
Sold in multiples of 50 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 2.42 in
- Overall Height .168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-2420-025
- Zoro # G9159608
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 2.42 in |
Overall Height | .168 in |
Inside Dia. | 1.872 in |
Inside Diameter | 1.872" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 22 ga |
System of Measurement | Inch |
Description
Wave Washer,2.420"x1.872"x.025",PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Eye Bolt M10, 25 mm ID, Steel, Zinc Plated (580-M10-ST)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 50 PK (U01060.025.0325)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21170)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU30)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX050-025BX)
- MTD Washer-Wave (736-04353)
- MTD Washer-Wave (936-0526)
- Precision Specialties Leveling Washers