Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-1004-011
Zoro # G9159547
product price: $0.25
/ea
Sold in multiples of 90 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. 14 in
- Overall Height .071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-1004-011
- Zoro # G9159547
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | 14 in |
Overall Height | .071 in |
Inside Dia. | .780 in |
Inside Diameter | .780" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 29 ga |
System of Measurement | Inch |
Description
Wave Washer,1.004"x.780"x.011",PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 1/2"-13, 3-1/4 in Shank, 3/8 in ID, Steel, black oxide (42945)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- GYFORD Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized (SO-CAP9)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-1819-020)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV116SS)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 8 mm Steel, Zinc Plated Finish, 30 PK (73726)
- Precision Specialties Wave Washers