Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-0855-010
Zoro # G9159510
product price: $0.17
/ea
Sold in multiples of 250 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Overall Height .060 in
- Thickness 30 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-0855-010
- Zoro # G9159510
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | .855 in |
Overall Height | .060 in |
Inside Dia. | .650 in |
Inside Diameter | .650" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | 30 ga |
System of Measurement | Inch |
Description
Wave Washer,.855"x.650"x.010",PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm Length (A4440120055K)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07151.040.0025)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- ZORO SELECT Finish Nail, 8d x 2 1/2 In L, PK190 (4NFD2)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- ZORO SELECT Wave Washer, Fits Bolt Size 1/4 in Steel, Plain Finish, 2500 PK (TWWIS025-2500BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 11/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX068-010BX)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- Precision Specialties Leveling Washers