Shop All Wave Washers
Precision Specialties
Wave Washer, Steel, Plain Finish
Mfr # WW3-0492-007
Zoro # G000417614
product price: $0.10
/ea
Sold in multiples of 333 for $33.30
$33.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Steel
- Finish Plain
- Outside Dia. .492 in
- Overall Height .035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-0492-007
- Zoro # G000417614
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | .492 in |
Overall Height | .035 in |
Inside Dia. | .350 in |
Inside Diameter | .350" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Steel |
Finish | Plain |
Thickness | .007 in |
System of Measurement | Inch |
Description
Spring Washers-Wave. Wave Washer .492 x .350 x .007 PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2"-6 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.150.0800)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 10 PK (U04360.037.0700)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0350)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M6 Stainless Steel, Plain Finish, 5 PK (FINWX00600-005P1)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- MIDWEST FASTENER Wave Washer, Fits Bolt Size 14 mm Steel, Zinc Plated Finish, 10 PK (73731)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- MTD Washer-Wave (936-0504)
- Precision Specialties Leveling Washers