Shop All Wave Washers
Precision Specialties
Wave Washer, Stainless Steel, Plain Finish
Mfr # WW3-0618-008-SS
Zoro # G700417617
product price: $0.23
/ea
Sold in multiples of 114 for $26.22
$26.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Waves 3
- Material Stainless Steel
- Finish Plain
- Outside Dia. .618 in
- Overall Height .040 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Specialties
- MFR # WW3-0618-008-SS
- Zoro # G700417617
- Country of Origin United States
- Category Wave Washers
Dimensions
Outside Dia. | .618 in |
Overall Height | .040 in |
Inside Dia. | .440 in |
Inside Diameter | .440" |
Details
Item | Wave Washer |
Number of Waves | 3 |
Material | Stainless Steel |
Finish | Plain |
Thickness | 32 ga |
System of Measurement | Inch |
Description
Spring Washers-Wave. Wave Washer .618 x .440 x .008 SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (9073223)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-20 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-820)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.050.0010)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2028-022)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3917-042)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-3519-038)
- PRECISION SPECIALTIES Wave Washer, Steel, Plain Finish (WW3-2420-025)
- ZORO SELECT Wave Washer, Fits Bolt Size #8 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV113SS)
- ZORO SELECT Wave Washer, Fits Bolt Size 5/8 in Spring Steel, Plain Finish, 50 PK (TWWIS062-050BX)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Passivated Finish, 25 PK (TWWIX037-025BX)
- Precision Specialties Leveling Washers