Shop All Exit Devices
Precision
Rim, Satin SS, Series APEX 2000
Mfr # 3R0FL2308M4908ALHRB630
Zoro # G1854303
product price: $2,340.99
/ea
Free Shipping & Returns
$2,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 1/4 in
- Door Handing Left Hand Reversible
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0FL2308M4908ALHRB630
- Zoro # G1854303
- UPC # 887838163073
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 1/4 in |
Door Width - Maximum | 36 in |
Door Height - Maximum | 120 in |
Door Height - Minimum | 80 in |
Details
Series | APEX 2000 |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
Finish | Satin Stainless Steel |
Fire Rated | Yes |
Item | Rim |
Grade | 1 |
Performance | Heavy Duty |
Outside Trim Type | Lever |
Standards | ANSI A117.1, BAA Compliant, CSFM, Florida Building Code Compliant for Hurricanes, Icing and Freezing Rain, 510.6 Blowing Dust Test, Illinois Accessibility Standard Compliant, Miami-Dade County Compliant for Hurricanes, MIL-STD 810G Section 509.6, MIL-STD 810G Section 521.3, TAA Compliant, UL and cUL 305 Listed |
ADA Compliant | Yes |
Lockset Function | Government Buildings, Hospitals, Schools |
Performance Grade | 1 |
Hand Orientation | Left-Handed |
ANSI Grade | 1 |
ANSI/BHMA Finish | Satin Stainless Steel |
Door Thickness - Minimum | 1 3/4 in |
UL Fire Rating | UBC 7-2, UL10C |
Fire Rating | 3 hr |
Door Thickness - Maximum | 2 1/4 in |
Description
Rim, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, Yes, Standards ANSI, BHMA, UL, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Replacement 050011 (050011-00)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x8 Zinc Screw Hook (N220-897)
- USA INDUSTRIALS Buna-N O-Ring, Dash 203, PK100 (ZUSAH70203)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- JACKSON Satin Aluminum 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37628)
- Precision Exit Devices