Shop All Exit Devices
Precision
Rim, Satin SS, Series APEX 2000
Mfr # 3R0FL21144914BLHRB630
Zoro # G1826680
original price:
$1,622.54
11% off
new price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Fits Stile Width 3 in
- Door Handing Left Hand Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0FL21144914BLHRB630
- Zoro # G1826680
- UPC # 887838159601
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 3 in |
Door Width - Minimum | 36 in |
Door Height - Minimum | 80 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 48 in |
Description
Rim, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, Yes, Standards ANSI, BHMA, UL, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel (AL3103)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- HPC HPC:1-1/8" Standard Replacement Cam Lock (ULR-1125STD-KA-0000)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Black (98L-03 3 315 RHR)
- Precision Exit Devices