Shop All Exit Devices
Precision
Rim, Satin SS, Series APEX 2000
Mfr # 3R02308M4908ALHRB630
Zoro # G1836429
product price: $2,074.99
/ea
Free Shipping & Returns
$2,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APEX 2000
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 1/4 in
- Door Handing Left Hand Reversible
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02308M4908ALHRB630
- Zoro # G1836429
- UPC # 887838132352
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 1/4 in |
Door Height - Minimum | 80 in |
Door Height - Maximum | 120 in |
Door Width - Maximum | 36 in |
Description
Rim, Heavy Duty Performance, Grade 1, Satin Stainless Steel Finish, Series APEX 2000, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, Yes, No, Standards ANSI, BHMA, UL, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LL BUILDING PRODUCTS Ll Building Products DA1824W White Aluminum Dual Louvers; 18 x 24 In. (6247365)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- BALDWIN Estate Lifetime Brass Flush Bolts (0626.003)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- GLOBAL DOOR CONTROLS 36 in. Aluminum Narrow Stile Concealed Vertical Rod Exit Device (TH1100-STED36CVR-AL)
- Precision Door Exit Devices