Shop All Exit Devices
Precision
Rim, Satin SS, Series 2100
Mfr # 3R02103LHRB6304
Zoro # G3948347
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Rim Hex Dog
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 30 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02103LHRB6304
- Zoro # G3948347
- UPC # 887838165961
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 48 in |
Fits Stile Width | 4 1/4 in |
Max. Door Height | 96 in |
Door Height | Up to 120 in |
Max. Door Width | 48 in |
Door Height - Minimum | 80 in |
Door Width - Maximum | 48 in |
Door Width - Minimum | 36 in |
Door Height - Maximum | 120 in |
Description
Rim, Rim Hex Dog, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA 156.3, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Includes Keyed Device, Mounting Hardware, Max. Door Height 96 in, Max. Door Width 48 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Chrome (E 2440)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5)
- DELTANA Extended Lip Strike Plate, 2-1/4" Overall Bright Chrome (SPE225U26)
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- FALCON Lever, Dane, Field Reversible, Silver (510L-D US32D)
- Precision Exit Devices