Shop All Exit Devices
Precision
Rim, Satin SS, Series 2100
Mfr # 3R02102CD4902ALHRB630
Zoro # G3948408
original price:
$1,446.71
9% off
new price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2100
- Exit Device Type Rim Cylinder Dog
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 30 in to 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R02102CD4902ALHRB630
- Zoro # G3948408
- UPC # 887838160157
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 30 in to 48 in |
Fits Stile Width | 4 1/4 in |
Max. Door Height | 96 in |
Max. Door Width | 48 in |
Door Height | Up to 120 in |
Door Width - Maximum | 48 in |
Door Width - Minimum | 36 in |
Door Height - Maximum | 120 in |
Door Height - Minimum | 80 in |
Description
Rim, Rim Cylinder Dog, Cylinder Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Stainless Steel Finish, Door Width 30 in to 48 in, Series 2100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Left Hand Reversible, ADA Compliant, No, Standards ANSI/BHMA 156.3, Outside Trim Type Lever, Lockset Function Exit, Cylinder No, Includes Mounting Hardware, Max. Door Height 96 in, Max. Door Width 48 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Lace Multi-X Design Mirror Bypass Door (EU3265PWCLE048080)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 9/32 D, Pk100 (3MPN7)
- SURE-LOC HARDWARE Sure-Loc Hardware Wall Bumper Door Stop, Vintage Bronze, Black concave rubber bumper (DS-W1 11P)
- KABA ILCO Key Blank, Brass, Type WR5, 5 Pin, PK10 (N1054WB-WR5)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PHI 2103x4903A-628 Precision Hardware Inc PHI Exit Device (2103 4903A 628 36 RHR)
- Precision Door Exit Devices